Shop All Heat Shrink Tubing
3M
Shrink Tubing, 1.5in ID, Black, 12in, PK10
Mfr # ITCSN-1500-12"-BLACK-10 PCS
Zoro # G5609134
product price: $205.99
/pk 10, $20.60/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.5 in
- I.D. After Shrinking 0.5 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand 3M
- MFR # ITCSN-1500-12"-BLACK-10 PCS
- Zoro # G5609134
- UPC # 00054007088967
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 12 in |
Use Shrink Tubing With Wire Size | 3/0 AWG to 400 kcmil |
Use With Wire Size | 3/0 AWG to 400 MCM |
Length | 12 in |
Length (Straight Wireway) | 12 in |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 3/0 AWG to 400 MCM, I.D. Before Shrinking 1.5 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking 0.17 in, Length 12 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, UV Light Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAR Patch Wood Dark Tone 3Oz (30441)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 3/4" x 50pcs- Black (CT-NCC-075-50-BK)
- KABLE KONTROL PVC Floor Cord Cover Kit - 15' Long - Gray (WC318)
- WIEGMANN Fiberglass Enclosure, 30 in H, 12 in D, NEAM 4X, Hinged (HW-N4X302012CH)
- 3M HeatShrink Cable Breakout Boot (HDBB-605-1-250)
- 3M Shrink Tubing, 0.75in ID, Clear, 4ft, PK12 (FP301-3/4-48"-CLEAR-12 PCS)
- 3M HeatShrink Cable Breakout Boot (HDBB-220-1-250)
- 3M Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (EPS300-3/4-48"-BLACK-5 PCS)
- 3M Connector Inslatrs, 0.75in ID, Blk, 2-1/2in (QSLV-M(8-2/0))
- 3M Shrink Tubing, 1.0in ID, Black, 100ft, PK3 (FP-301VW-1-Black-100')
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Orange (HS367-S50-ORANGE)
- 3M Heat Shrink Tubing