Shop All Heat Shrink Tubing
3M
Shrink Tubing, 1.3in ID, Black, 4ft, PK20
Mfr # MDT-1300-48"-BLACK-20 PCS
Zoro # G5610227
product price: $441.99
/pk 20, $22.10/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.3 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.43 in
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand 3M
- MFR # MDT-1300-48"-BLACK-20 PCS
- Zoro # G5610227
- UPC # 00054007406754
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 1 to 4/0 AWG |
Use With Wire Size | 1 AWG to 3/0 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Description
Heat Shrink Tubing, Medium Wall, Material Polyolefin with Adhesive, Semi Rigid, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 1 AWG to 3/0 AWG, I.D. Before Shrinking 1.3 in, I.D. After Shrinking 0.43 in, Wall Thickness After Shrinking 0.1 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-3)
- BANNER 1030VDc Photoelectric Sensor (QS30RQ)
- ENM Hour Meter, 3-Hole Round, LCD, Flange (TB44B69A)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 12.00x10.00, Aluminum (A12SPK10C)
- 3M Shrink Tubing, 0.375in ID, Black, 200ft, PK3 (FP301-3/8-200'-BLACK-SPOOL)
- 3M Shrink Tubing, 2.25in ID, Black, 6in (QI-18/57-325)
- 3M Shrink Tubing, 0.5in ID, Green, 200ft, PK3 (FP301-1/2-200'-GREEN-SPOOL)
- 3M Shrink Tubing, 0.56in ID, Gray, 6-1/2in (8443-6.5)
- 3M Shrink Tubing, 4.5in ID, Black, 4ft, PK20 (ITCSN-4500-48"-BLACK-20 PCS)
- 3M Heat Shrink Breakout Boot (HDBB-345-1-250)
- INSULTAB Shrink Tubing, 0.25in ID, Black, 200ft (HSN-100 1/4 Blk 200)
- 3M Heat Shrink Tubing