Shop All Heat Shrink Tubing
3M
Shrink Tubing, 1.1in ID, Black, 9in, PK3
Mfr # ITCSN-1100-9"-BLACK-12-3 PC PKS
Zoro # G4615326
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 1.1 in
- Shrink Tubing Material Cross-Linked Polyolefin
- I.D. After Shrinking 0.37 in
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand 3M
- MFR # ITCSN-1100-9"-BLACK-12-3 PC PKS
- Zoro # G4615326
- UPC # 00051128600795
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 9 in |
Use Shrink Tubing With Wire Size | 2 to 4/0 AWG |
Use With Wire Size | 2 AWG to 4/0 AWG |
Length | 9 in |
Length (Straight Wireway) | 9 in |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Rigid, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 2 AWG to 4/0 AWG, I.D. Before Shrinking 1.1 in, I.D. After Shrinking 0.37 in, Wall Thickness After Shrinking 0.17 in, Length 9 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, UV Light Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Carbon Steel Enclosure, 15.80 in H, 14 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB161406HC)
- NVENT HOFFMAN COMPACT, Type 4X, 125x80x57mm, Aluminum (CCA1286)
- ZORO SELECT 16 AWG 1 Conductor Automotive Primary Wire 100 ft. WT (5ZLN5)
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-1G1)
- 3M Shrink Tubing, 0.25in ID, Clear, 100ft (FP301-1/4-100'-CLEAR-SPOOL)
- 3M Shrink Tubing, 2.0in ID, Black, 9in, PK10 (ITCSN-2000-9"-BLACK-10 PCS)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK24 (EPS-200-2-48-Black)
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (MW-1-48"-BLACK-5 PCS)
- 3M Shrink Tubing, 0.125in ID, Black, 6in, PK100 (MW-1/8-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (EPS200-1-48"-BLACK-5 PCS)
- BRADY Sleeve, Polyolefin, Yellow, 1 3/4" W (M7-094-175-344-YL)
- 3M Heat Shrink Tubing