Shop All Heat Shrink Tubing
3M
Shrink Tubing, 1.0in ID, Red, 100ft, PK3
Mfr # FP301-1-100'-RED-SPOOL
Zoro # G5640905
product price: $518.99
/pk 3, $173.00/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Shrink Tubing I.D. Before Shrinking 1.0 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.5 in
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand 3M
- MFR # FP301-1-100'-RED-SPOOL
- Zoro # G5640905
- UPC # 00054007085119
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 100 ft |
Use Shrink Tubing With Wire Size | 4/0 AWG to 500 kcmil |
Use With Wire Size | 4/0 AWG to 500 MCM |
Length | 100 ft |
Length (Straight Wireway) | 100 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 4/0 AWG to 500 MCM, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking 0.04 in, Length 100 ft, Shrink Tubing Properties Acid and Alkali Resistant, Solvent Resistant, Color Red, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Coupling Conduit Pvc Sch40 3In (E940LR/CTN)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 250A, 300V AC, Non-Indicating (JLLN250)
- MARINCO Straight Adapter 20Amp Locking Male to 30Amp Locking Female Co (S20-30)
- MERSEN UL Class CC Fuse, CC Class, ATMR Series, Fast-Acting, 30A, 600V AC, Non-Indicating (ATMR30)
- 3M Shrink Tubing, 3.69in ID, Black, 9in (8430-9)
- 3M Shrink Tubing, 2.0in ID, Black, 9in, PK10 (ITCSN-2000-9"-BLACK-10 PCS)
- 3M Shrink Tubing, 1.0in ID, Black, 6in, PK10 (EPS300-1-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 0.5in ID, Green, 200ft, PK3 (FP301-1/2-200'-GREEN-SPOOL)
- 3M Shrink Tubing, 1.25in ID, Black, 50ft, PK2 (NST-1 1/4-50'-BLACK-SPOOL)
- 3M Shrink Tubing, 0.25in ID, Clear, 6in, PK10 (FP301-1/4-6"-CLEAR-10-10 PC PKS)
- QUICKCABLE Heat Shrink Tubing, 1/8" Black 48" (5665-001B)
- 3M Heat Shrink Tubing