Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.95in ID, Gray, 3-1/5in
Mfr # 8447-3.2
Zoro # G1188923
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Shrink Tubing I.D. Before Shrinking 0.95 in
- I.D. After Shrinking 0.48 in
- Shrink Tubing Material EPDM Rubber
- Shrink Tubing Type Cold Shrink Tubing
Product Information
- Brand 3M
- MFR # 8447-3.2
- Zoro # G1188923
- UPC # 00054007094876
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 3.1875 in |
Use Shrink Tubing With Wire Size | 1/0 to 3/0 AWG |
Use With Wire Size | 1/0 AWG to 3/0 AWG |
Length | 3.19 in |
Length (Straight Wireway) | 3.19 in |
Minimum Conductor Size | 118 kcmil |
Maximum Conductor Size | 157 kcmil |
Inner Diameter Before Shrink | 0.949 in |
Conductor Sizes | 1/0 AWG, 2/0 AWG, 3/0 AWG |
Relaxed Tube Length | 3.2 in |
Inner Diameter After Shrink | 0.488 in |
Description
Cold Shrink Silicon Insulator, Medium Wall, Material Silicone, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 1/0 AWG to 3/0 AWG, I.D. Before Shrinking 0.95 in, I.D. After Shrinking 0.48 in, Wall Thickness After Shrinking 0.11 in, Length 3.19 in, Shrink Tubing Properties UV Light Resistant, Color Gray, Temp. Range -67 Degrees to 500 Degrees F, Package Style Individual Pieces, Dielectric Strength 1,000 V, Max. Temp. Rating 500 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Carbon Steel Enclosure, 5.90 in H, 6 in W, 3.90 in D, NEMA 3R; 4; 12, Hinged (JB060604HC)
- ZORO SELECT Channel Angle Bracket, Gold (V329-45Y)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC080804G)
- L.H. DOTTIE Knockout Seal, Snap In Accessory, Carbon Steel, Box (KO75)
- 3M Heat Shrink Tubing Kit, Black, 6" L, 2:1, Polyolefin, 600 V Dielectric Strength, 102 Pcs (FP301-3/16 TO 1-BLACK-5-102 PC KITS)
- 3M Shrink Tubing, 1.0in ID, Red, 6in, PK10 (EPS300-1-6"-RED-10-10 PC PKS)
- 3M Shrink Tubing, 0.75in ID, Clear, 50ft (FP301-3/4-50'-CLEAR-SPOOL)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK20 (ITCSN-2000-48"-BLACK-20 PCS)
- 3M Shrink Tubing, 0.25in ID, Black, 6in, PK10 (EPS300-1/4-6"-BLACK-10-10 PC PKS)
- 3M Connector Insulators, 1.94in ID, Blk, 12in (8428-12)
- VINYLGUARD Shrink Tubing, 1.5in ID, Orange, 25ft (30-VG-1500O-G2)
- 3M Heat Shrink Tubing