Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.8in ID, Black, 25ft
Mfr # ITCSN-0800-25'-BLACK-REEL
Zoro # G5832617
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- I.D. After Shrinking 0.2 in
- Shrink Tubing Material Cross-Linked Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
- Flame Retardant No
Product Information
- Brand 3M
- MFR # ITCSN-0800-25'-BLACK-REEL
- Zoro # G5832617
- UPC # 00054007088882
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 25 ft |
Use Shrink Tubing With Wire Size | 8 to 1/0 AWG |
Use With Wire Size | 8 AWG to 1/0 AWG |
Length | 25 ft |
Length (Straight Wireway) | 25 ft |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin, Rigid, Flame Retardant No, Adhesive Lined No, Shrink Ratio 3:1, Use With Wire Size 8 AWG to 1/0 AWG, I.D. Before Shrinking 0.8 in, I.D. After Shrinking 0.2 in, Wall Thickness After Shrinking 0.09 in, Length 25 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, UV Light Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' C Threaded Conduit Body w/ Cover & Gasket, 10PK (C75CG)
- ZORO SELECT Clamp, OD 1/2 In, 3/4 In W, Cushion, PK50 (COL0813Z1)
- CRYDOM Solid State Relay, 3 to 32VDC, 90A (D2490-10)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 110 V AC, 6 A, Reversing: No (LC1K0610F7)
- 3M Shrink Tubing, 2.0in ID, Black, 25ft (ITCSN-2000-25'-BLACK-REEL)
- 3M Shrink Tubing, 1.1in ID, Black, 25ft (ITCSN-1100-25'-BLACK-REEL)
- 3M Shrink Tubing, 0.4in ID, Black, 25ft (ITCSN-0400-25'-BLACK-REEL)
- 3M Shrink Tubing, 0.187in ID, Clear, 100ft (FP301-3/16-100'-CLEAR-SPOOL)
- 3M Shrink Tubing, 0.187in ID, Black, 100ft (FP301-3/16-100'-BLACK-SPOOL)
- 3M Connector Insulators, 0.82in ID, Black, 8in (8425-8)
- IDEAL Shrink Tubing, 0.807in ID, Black, 6in, PK5 (46-325)
- 3M Heat Shrink Tubing