Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.72in ID, Gray, 2-1/2in
Mfr # 8445-2.5
Zoro # G2572525
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Shrink Tubing Material EPDM Rubber
- I.D. After Shrinking 0.35 in
- Shrink Tubing Type Cold Shrink Tubing
- Flame Retardant No
Product Information
- Brand 3M
- MFR # 8445-2.5
- Zoro # G2572525
- UPC # 00054007094869
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 2.5 in |
Use Shrink Tubing With Wire Size | 2 to 1/0 AWG |
Use With Wire Size | 2 AWG to 1/0 AWG |
Length | 2.5 in |
Length (Straight Wireway) | 2.5 in |
Conductor Sizes | 1 AWG, 1/0 AWG, 2 AWG |
Maximum Conductor Size | 1000 kcmil |
Inner Diameter After Shrink | 0.37 in |
Minimum Conductor Size | 2 AWG |
Description
Cold Shrink Tubing, Medium Wall, Material EPDM Rubber, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio Not Rated, Use With Wire Size 2 AWG to 1/0 AWG, I.D. Before Shrinking 0.72 in, I.D. After Shrinking 0.35 in, Wall Thickness After Shrinking Not Applicable, Length 2.5 in, Shrink Tubing Properties UV Light Resistant, Color Gray, Temp. Range -67 Degrees to 500 Degrees F, Package Style Individual Pieces, Dielectric Strength 1,000 V, Max. Temp. Rating 500 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plates, Number of Gangs: 1 Aluminum, Brushed Finish, Silver (SA8)
- DWYER INSTRUMENTS 1823-0 - 1823-0 Switch (1823-0)
- APC Enclosure, 42 in D, 78 in H, 23 in W, 42U (AR3100)
- CALBRITE Conduit Fitting, SS, Trade Size 3/4in (S60700DP00)
- 3M Connector Inslatrs, 0.75in ID, Blk, 2-1/2in (QSLV-M(8-2/0))
- 3M Shrink Tubing, 0.75in ID, Clear, 50ft (FP301-3/4-50'-CLEAR-SPOOL)
- 3M HeatShrink Cable Breakout Boot (HDBB-335-1-250)
- 3M Shrink Tubing, 0.4in ID, Black, 4ft, PK20 (MDT-0400-48A-BLACK)
- 3M Heat Shrink Breakout Boot (HDBB-345-1-250)
- 3M Shrink Tubing, 0.25in ID, Black, 4ft, PK12 (EPS200-1/4-48"-BLACK-12 PCS)
- TECHFLEX 6 in. Shrinkflex Heat Shrink Tubing Kit, 2 - 1 Shrink, Black, 110PK (HSK2-BK-K)
- 3M Heat Shrink Tubing