Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.375in ID, Black, 100ft, PK3
Mfr # NST-3/8-Black
Zoro # G5824567
product price: $940.99
/pk 3, $313.66/ea
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.375 in
- I.D. After Shrinking 3 in
- Shrink Tubing Material Modified Chlorinated Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand 3M
- MFR # NST-3/8-Black
- Zoro # G5824567
- UPC # 00054007585992
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 100 ft |
Use Shrink Tubing With Wire Size | 12 to 8 AWG |
Use With Wire Size | 12 AWG to 8 AWG |
Length | 100 ft |
Length (Straight Wireway) | 100 ft |
Description
Heat Shrink Tubing, Thin Wall, Material Modified Chlorinated Polyolefin, Very Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 12 AWG to 8 AWG, I.D. Before Shrinking 0.38 in, I.D. After Shrinking 3 in, Wall Thickness After Shrinking 0.04 in, Length 100 ft, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, Color Black, Temp. Range -94 Degrees to 250 Degrees F, Package Style Cut to Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Wireway, 4x4 In, Steel (LDB45KO)
- REMINGTON INDUSTRIES 18 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.082" Dia, 60V (18STRTXLKIT10COLOR100)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSA703)
- HELI-TUBE 1/4 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-100)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK20 (ITCSN-2000-48"-BLACK-20 PCS)
- 3M Shrink Tubing, 0.72in ID, Gray, 7-1/2in (8445-7.5)
- 3M Shrink Tubing, 0.8in ID, Black, 25ft (ITCSN-0800-25'-BLACK-REEL)
- 3M Shrink Tubing, 3.69in ID, Black, 9in (8430-9)
- 3M Shrink Tubing, 0.56in ID, Gray, 6-1/2in (8443-6.5)
- 3M Shrink Tubing, 0.5in ID, Black, 100ft (FP301-1/2-100'-BLACK-SPOOL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Purple (HS397-S25-PURPLE)
- 3M Heat Shrink Tubing