Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.25in ID, Clear, 6in, PK10
Mfr # FP301-1/4-6"-CLEAR-10-10 PC PKS
Zoro # G4505961
product price: $8.59
/pk 10, $0.86/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 0.25 in
- I.D. After Shrinking 0.13 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand 3M
- MFR # FP301-1/4-6"-CLEAR-10-10 PC PKS
- Zoro # G4505961
- UPC # 00051128601150
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 16 to 12 AWG |
Use With Wire Size | 16 AWG to 12 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 16 AWG to 12 AWG, I.D. Before Shrinking 0.25 in, I.D. After Shrinking 0.13 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties Acid and Alkali Resistant, Solvent Resistant, Color Clear, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contactor+Relay Suppressor Lc1+Lp1 (LA4DA2G)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37D0250)
- MAGNALUG Butt Splice, 1/0, PK10 (6810-010)
- KMC Cable Clamp, 3/4" dia., 1/2" W, PK10 (CFV1309Z1)
- 3M Shrink Tubing, 0.375in ID, Black, 4ft, PK125 (EPS-300-3/8-48-Black)
- 3M Replacement for Tessco 51128601518 (51128601518)
- 3M HeatShrink Cable Breakout Boot (HDBB-335-1-250)
- 3M Shrink Tubing, 1.5in ID, Black, 25ft (ITCSN-1500-25'-BLACK-REEL)
- 3M Shrink Tubing, 0.25in ID, Black, 200ft, PK3 (FP-301VW-1/4-Black-200')
- 3M Shrink Tubing, 0.5in ID, Red, 6in, PK10 (EPS300-1/2-6"-RED-10-10 PC PKS)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 4ft, PK5 (HS-714 3/8 Blk 48)
- 3M Heat Shrink Tubing