Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.187 In ID, Bl, 6 In, PK10
Mfr # FP301-3/16-6"-BLACK-10-10 PC PKS
Zoro # G4505986
product price: $8.19
/pk 10, $0.82/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.187 in
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.09 in
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand 3M
- MFR # FP301-3/16-6"-BLACK-10-10 PC PKS
- Zoro # G4505986
- UPC # 00051128601204
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 20 to 18 AWG |
Use With Wire Size | 20 AWG to 18 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 20 AWG to 18 AWG, I.D. Before Shrinking 0.19 in, I.D. After Shrinking 0.09 in, Wall Thickness After Shrinking 0.02 in, Length 6 in, Shrink Tubing Properties Acid and Alkali Resistant, Solvent Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Polycarbonate Enclosure, 7.32 in H, 4.33 in D, NEMA 4X (BEN-85PBK)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYN4)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Black, Nylon 6/6, 1000 PK (46-310UVBM)
- WILSON ELECTRONICS 100' WILSON400 Coax, 952300 (952300)
- 3M Heat Shrink Breakout Boot (HDBB-230-1-250)
- 3M Shrink Tubing, 0.187in ID, Black, 6in, PK10 (EPS200-3/16-6"-BLACK-10-10 PC PKS)
- 3M Shrink Tubing, 0.8in ID, Black, 12in, PK25 (ITCSN-0800-12"-BLACK-25 PCS)
- 3M Connector Insulators, 0.82in ID, Black, 8in (8424-8)
- 3M Shrink Tubing, 1.1in ID, Black, 12in, PK10 (ITCSN-1100-12"-BLACK-10 PCS)
- 3M Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (EPS200-2-48"-BLACK-2 PCS)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12" (HSTT12-Y)
- 3M Heat Shrink Tubing