Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.125in ID, Colors, 6in, PK28
Mfr # FP301-1/8-6"-ASSORTED-10-28 PC PKS
Zoro # G2558412
product price: $28.35
/pk 28, $1.01/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shrink Tubing Kit Type Heat Shrink Tubing Kit
- Color Black, Blue, Clear, Green, Red, White, Yellow
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.063 in
- Shrink Tubing Wall Type Thin Wall
Product Information
- Brand 3M
- MFR # FP301-1/8-6"-ASSORTED-10-28 PC PKS
- Zoro # G2558412
- UPC # 00051135366196
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 24 to 22 AWG |
Use With Wire Size | 24 AWG to 22 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing Kit, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2:1, Number of Pieces 28, Includes (4) Black, (4) Blue, (4) Clear, (4) Green, (4) Red, (4) White, (4) Yellow, Color Black, Blue, Clear, Green, Red, White, Yellow, Length 6 in, Shrink Tubing Properties Acid and Alkali Resistant, Solvent Resistant, Package Style Sticks, Kit Contents Single Size, Use With Wire Size 24 AWG to 22 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 8 ft., Black, (F6N0.75BK8)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (5X838)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- FLEX-STRUT Rigid Conduit Clamp, Size 3/4" (FS-1100A-3/4 E/G)
- 3M Shrink Tubing, 1.25in ID, Black, 50ft, PK2 (NST-1 1/4-50'-BLACK-SPOOL)
- 3M Shrink Tubing, 0.56in ID, Gray, 6-1/2in (8443-6.5)
- 3M Shrink Tubing, 1.0in ID, Red, 100ft, PK3 (FP301-1-100'-RED-SPOOL)
- 3M Shrink Tubing, 3.0in ID, Black, 50ft (FP-301VW-3-Black-50')
- 3M Shrink Tubing, 0.093in ID, Black, 100ft (FP301-3/32-100'-BLACK-SPOOL)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK20 (HDT-0800-48A-RED)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 100FT- White (HS3-0375-100-WT)
- 3M Heat Shrink Tubing