Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.046in ID, Clear, 6in, PK100
Mfr # MFP-3/64"-Clear PK100
Zoro # G2574586
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Shrink Tubing I.D. Before Shrinking 0.046 in
- I.D. After Shrinking 0.02 in
- Shrink Tubing Material Modified Polyvinylidene Fluoride
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand 3M
- MFR # MFP-3/64"-Clear PK100
- Zoro # G2574586
- UPC # 00051128600900
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 23 to 17 AWG |
Use With Wire Size | 23 AWG to 17 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Modified Polyvinylidene Fluoride, Rigid, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 23 AWG to 17 AWG, I.D. Before Shrinking 0.05 in, I.D. After Shrinking 0.02 in, Wall Thickness After Shrinking 0.01 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant, Fuel and Oil Resistant, High Heat Resistant, Solvent Resistant, Color Clear, Temp. Range -67 Degrees to 347 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Toggle Switch, SPDT, 10A @ 250V, Screw (774094)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, 60kA (FS060)
- RACO UF Cable Connector, 1-1/4" Conduit (2855)
- LEVITON Occupant Sensor Occ Clng Us 1000 Sqft (OSC10-U0W)
- 3M Shrink Tubing, 0.187in ID, Clear, 6in, PK10 (FP301-3/16-6"-CLEAR-10-10 PC PKS)
- 3M Shrink Tubing, 0.5in ID, Clear, 4ft, PK5 (MFP 1/2" PK5)
- 3M QT-II COLD SHRINK TERMINATION KIT 600-1500KCMIL 5KV-AC WIRE SPLICE KIT & HEAT SHRINK TUBING (5625K)
- 3M Shrink Tubing, 1.0in ID, White, 4ft, PK24 (FP-301-1-White-4'-Bulk)
- 3M Shrink Tubing, 0.25in ID, Black, 4ft, PK12 (EPS300-1/4-48"-BLACK-12 PCS)
- 3M Shrink Tubing, 0.375in ID, Black, 4ft, PK12 (EPS300-3/8-48"-BLACK-12 PCS)
- IDEAL Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (46-354)
- 3M Heat Shrink Tubing