Shop All Heat Shrink Tubing
3M
Shrink Tubing, 0.046in ID, Black, 6in, PK100
Mfr # FP301-3/64-6"-BLACK-10-10 PC PKS
Zoro # G6210872
product price: $6.35
/pk 10, $0.64/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.046 in
- I.D. After Shrinking 0.02 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
Product Information
- Brand 3M
- MFR # FP301-3/64-6"-BLACK-10-10 PC PKS
- Zoro # G6210872
- UPC # 00051128601266
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 6 in |
Use Shrink Tubing With Wire Size | 23 to 17 AWG |
Use With Wire Size | 23 AWG to 17 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 23 AWG to 17 AWG, I.D. Before Shrinking 0.05 in, I.D. After Shrinking 0.02 in, Wall Thickness After Shrinking 0.02 in, Length 6 in, Shrink Tubing Properties Acid and Alkali Resistant, Solvent Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 212 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 25ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-025)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW533)
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 7 ft. (134)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- 3M HeatShrink Cable Breakout Boot (HDBB-415-1-250)
- 3M Shrink Tubing, 0.5in ID, Clear, 100ft (FP301-1/2-100'-CLEAR-SPOOL)
- 3M Shrink Tubing, 1.0in ID, Red, 100ft, PK3 (FP301-1-100'-RED-SPOOL)
- 3M QtIi Cold Shrink Silicone Termination Kit Wire Splice Kit Heat Shrink Tubing (5624K)
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK25 (MW-1/8-48"-BLACK-25 PCS)
- 3M Shrink Tubing, 1.0in ID, Black, 50ft (FP301-1-50'-BLACK-SPOOL)
- 3M Shrink Tubing, 1.94in ID, Black, 6in, PK10 (8428-6)
- 3M Heat Shrink Tubing