Shop All Splicing Connectors
3M
Short-Barrel Splice, 2.00 in., Yellow, PK30
Mfr # MC250BCX
Zoro # G5929691
product price: $391.99
/pk 30, $13.07/ea
Free Shipping & Returns
$391.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tin Plated Copper
- Length 2.0 in
- Color Code Yellow
- Overall Length 2 in
- Standards CSA Certified, UL Listed
Product Information
- Brand 3M
- MFR # MC250BCX
- Zoro # G5929691
- UPC # 00054007092117
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Length | 2.0 in |
Overall Length | 2 in |
Outside Dia. | 0.69 in |
Length (Straight Wireway) | 2.0 in |
Barrel Inside Diameter | 0.6 in |
Barrel Size | Short |
Barrel Outside Diameter | 0.69 in |
Maximum Wire Size | 250 kcmil |
Minimum Wire Size | 250 kcmil |
Details
Item | Short-Barrel Splice |
Material | Tin Plated Copper |
Color Code | Yellow |
Standards | CSA Certified, UL Listed |
Wire Gauge | 250 kcmil |
Die Code | Thomas and Betts:13456 |
RoHS Compliant | Yes |
Termination Style | Crimp |
For Wire Type | Stranded |
Maximum Operating Temperature | 347 Degrees F |
Number of Crimps | 2 |
Barrel Finish | Tin Plated |
Seam Style | Seamless |
Contact Material | Copper |
Description
Short-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Short, Color Code Yellow, Die Code Thomas and Betts:13456, For Wire Type Stranded, Material Tin Plated Copper, Minimum Wire Size 250 kcmil, Maximum Wire Size 250 kcmil, Number of Crimps 2, Overall Length 2 in, Maximum Operating Temperature 347 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.6 in, Barrel Outside Diameter 0.69 in, Contact Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pushbutton Enclosure, 5.88 in H, Al (10250TN12)
- DAYTON Limit Switch, Wobble Stick, SPDT, 15A @ 480V AC, Actuator Location: Top (12T924)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 5A, 600V AC, Non-Indicating (FRS-R-5)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 110A, 600V AC, Non-Indicating (HSJ110)
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- 3M Resin Comp Splic Kit, 1/0 - 2/0 AWG, 194F (90-B1N)
- 3M Butt Splice Connector, 6 AWG, Blue, PK10 (MV6BCX)
- 3M Butt Splice Connector, 16-14 AWG, PK100 (MNG14BCX)
- 3M Replacement for 3M 94788 (94788 3M)
- 3M Butt Splice Connector, 8 AWG, Red, PK10 (MV8BCX)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MU14BCX)
- 3M Wire Connectors & Disconnects