Shop All Electrical Tapes
3M
Shielding Foil Tape, 4 In. x 6 Yd., Copper
Mfr # 1125
Zoro # G5803095
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Tape Width 4 in
- Tape Length 6 yd
- Performance Temp. Up to 300 Degrees C
- Material Copper
Product Information
- Brand 3M
- MFR # 1125
- Zoro # G5803095
- UPC # 888519088272
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 4 in |
Tape Length | 6 yd |
Width | 4" |
Length | 6 yd. |
Duct Tape Length | 6 yd. |
Duct Tape Width | 4" |
Imperial Tape Length | 18 ft |
Metric Tape Width | 101.6 mm |
Metric Tape Length | 152.4 mm |
Imperial Tape Width | 4 in |
Imperial Tape WxL | 4 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 4 in, 18 ft, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, 3M(TM), 1125, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Dark Green, 4 In. Dia., PK50 (8992)
- CUSTOM BUILDING PRODUCTS Construction Adhesive, White, 10 fl oz (ARL4000QT)
- PERMATEX Sensor Safe High Temp RTV Silicone Gasket Maker 3oz (81422)
- METALOC Megaloc Thrd Sealant 8Oz (15806)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1125)
- 3M Shielding Foil Tape, 6 In. x 6 Yd., Copper (1125)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1125)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1194)
- 3M Electrical Tape, 30 mil, 1-1/2"x 30 ft., PK12 (130C-1-1/2x30FT)
- 3M Embossed Foil Tape, 4 In x 6 yd., Copper (1345)
- 3M Electrical Tape, Yellow, 0.47" x 72 yd. (56)
- 3M Electrical Tapes