3M

Shielding Foil Tape, 1 In. x 6 Yd., Copper


product price: $28.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color Copper
  • Tape Width 1 in
  • Tape Length 6 yd
  • Performance Temp. Up to 149 Degrees F
  • Material Copper Foil
See all product information

Product Information

  • Brand 3M
  • MFR # 1194
  • Zoro # G4287446
  • UPC #
    888519012024
  • Country of Origin Taiwan, Province of China
  • Category Electrical Tapes

Dimensions

Tape Width 1 in
Tape Length 6 yd
Width 1"
Length 6 yd.
Duct Tape Width 1"
Duct Tape Length 6 yd.
Imperial Tape Width 1 in
Metric Tape Width 25.4 mm
Imperial Tape Length 18 ft
Metric Tape Length 5.5 m

Description

Conductive Electrical Tape, Tape Backing Material Copper, 1 in, 18 ft, Tape Color Copper, Tape Sub-Type Non-Conductive Adhesive Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1194, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 150 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.