Shop All Electrical Tapes
3M
Shielding Foil Tape, 1 In. x 6 Yd., Copper
Mfr # 1181
Zoro # G4287394
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Copper
- Tape Width 1 in
- Tape Length 16.5 Inch
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Copper Foil
Product Information
- Brand 3M
- MFR # 1181
- Zoro # G4287394
- UPC # 888519000939
- Country of Origin New Zealand
- Category Electrical Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 16.5 Inch |
Width | 6.9 cm |
Length | 6 yd. |
Duct Tape Width | 1" |
Duct Tape Length | 6 yd. |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 18 ft |
Imperial Tape Width | 1 in |
Metric Tape Length | 5.5 m |
Imperial Tape WxL | 1 in x 18 ft |
Description
Conductive Electrical Tape, Tape Backing Material Copper, 1 in, 18 ft, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 2.6 mil, 3M(TM), 1181, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 266 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Continuous Roll, Tape Adhesive Format Single-Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Slickon GTS Gold, Yellow, Paste (54008)
- RECTORSEAL Sealant Pipe #5 1.75Oz (25790)
- IDL PACKAGING Masking Tape, 3/4"x60 Yd. White, PK12 (T-4457-34)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1194)
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil Thick, Violet, 1 Pack (11271)
- 3M Electrical Tape LT BLUE (530-RY)
- 3M Vinyl Tape, 3/4" x 36 yd., Indigo (471+)
- 3M Electrical Tape, 20 mil, 1" x 100 ft., PK24 (51-UNPRINTED-1x100FT)
- 3M Glass Cloth Electrical Tape, 69, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack (69-3/4"X66')
- 3M Electrical Tape, 1 mil, 1"x216 ft., PK36 (54, 1 in x 72 yd)
- SCOTCH Friction Tape, 20 ft L, 34 in W, PVC Backing, Black (3407)
- 3M Electrical Tapes