Shop All Abrasive Rolls
3M
Sheet, Gold, 2-3/4 x 45 yd., P400A Grade
Mfr # 60455035570
Zoro # G3326183
Sold in multiples of 10 for $721.50
$721.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2-3/4"
- Grit P400
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Length 45 yd.
Product Information
- Brand 3M
- MFR # 60455035570
- Zoro # G3326183
- UPC # 051131025905
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Width | 2-3/4" |
Length | 45 yd. |
Details
Grit | P400 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Grade | Medium (320 - 1000) |
Abrasive Type | Anti-Loading Coating |
Backing Weight | A |
Vacuum Hole Design | No Hole |
Item | Sheet Roll |
Color | Gold |
Description
Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Wet Sanding Sheet, 9"X11", AO, 100, PK25 (21-104-P100)
- OSBORN Crimped Wire Narrow Face Wheel Brush, 6" (0002105900)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B602)
- SCOTCH-BRITE Coating Removal Disc, 7 in. (61500123452)
- 3M 3M™ Hookit™ Purple Clean Sanding Disc, 334U, 30261, P600, C-weight, 3 in (7.6 cm) (30261)
- 3M Prpl Clean Sand Hookit Disc, 30272, PK200 (30272)
- 3M Abrasive Utility Roll, Grit P240, Maroon (7000118537)
- 3M GrnCorpsHookit Regalite Disc, 00525, PK125 (00525)
- 3M Flap Wheel 747D, Type 83, 3inx1inx1/4in P120 X-wt, 10/pk (7100033196)
- 3M UTILITY CLOTH ROLL 314D 2" X 50' P80 (3M19823)
- NORTON ABRASIVES Abrasive Rll, 1-1/2"Wx150 ft.L, 180G, Brown (66261126284)
- 3M Abrasive Rolls