Shop All Sharpening Files
3M
Sharpening File, Rect, Dia, Fine, PK10
Mfr # 7000082162
Zoro # G5854484
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Abrasive Material Diamond
- Grade Fine
- Length 1 3/4 in
- Grit M125
Product Information
- Brand 3M
- MFR # 7000082162
- Zoro # G5854484
- UPC # 00051144808373
- Country of Origin United Kingdom
- Category Sharpening Files
Dimensions
Length | 1 3/4 in |
Height | 1/2 in |
Width | 1 3/4 in |
Overall Width | 1/2 in |
Overall Height | 1/2 in |
Overall Length | 1 3/4 in |
Details
Item | Sharpening File |
Shape | Rectangle |
Abrasive Material | Diamond |
Grade | Fine |
Grit | M125 |
Series | 6210J |
Color | Black |
File Shape | Square |
Description
Sharpening File, File Shape Square, Overall Length 1 3/4 in, Overall Width 1/2 in, Overall Height 1/2 in, Abrasive Material Diamond, Grit M125, Grade Fine, Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Abrasve Roll, 4" W x 30 ft. L, Alumnm Oxde (7000046195)
- WALTER SURFACE TECHNOLOGIES 5 in. Ultimate Shine Disc (07T503)
- FLEX-HONE TOOL BC25832 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC25832)
- MIRKA Gold 2.75X17.5" Plain P80, Abrasive (23-170-080)
- 3M Sharpening File, Rect, Dia, Fine (60980014322)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082160)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082158)
- 3M Sharpening File, Rect, Dia, Fine (7000082163)
- 3M Sharpening File, Rect, Dia, Fine (7000082164)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082159)
- PFERD 4" Key File Case, Wooden Handles - 6 Pieces, Second Cut (17010)
- 3M Sharpening Files