Shop All Sharpening Files
3M
Sharpening File, Rect, Dia, Fine
Mfr # 7000082164
Zoro # G5854466
product price: $101.99
/pk 10, $10.20/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Abrasive Material Diamond
- Grade Fine
- Length 2 1/2 in
- Grit M125
Product Information
- Brand 3M
- MFR # 7000082164
- Zoro # G5854466
- UPC # 00051144808410
- Country of Origin United Kingdom
- Category Sharpening Files
Dimensions
Length | 2 1/2 in |
Height | 1/4 in |
Width | 2 1/2 in |
Overall Height | 1/4 in |
Overall Length | 2 1/2 in |
Overall Width | 1/4 in |
Details
Item | Sharpening File |
Shape | Rectangle |
Abrasive Material | Diamond |
Grade | Fine |
Grit | M125 |
Series | 6210J |
Color | Black |
File Shape | Square |
Description
Sharpening File, File Shape Square, Overall Length 2 1/2 in, Overall Width 1/4 in, Overall Height 1/4 in, Abrasive Material Diamond, Grit M125, Grade Fine, Color Black, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Backup Pad, 2" dia., 30,000 Max. RPM (08834164198)
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-UW, 4" dia. (7100045947)
- BULLARD ABRASIVES Grinding Wheel, 4 1/2 x 1/4 x 5/8-11, PK10 (28469)
- DYNABRADE Sheet, 75mmX110mm, 150G, AO, N-Vac, H/F (93785)
- 3M Sharpening File, Rect, Dia, Fine (60980014322)
- 3M Sharpening File, Rect, Dia, Fine (7000082163)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082162)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082165)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082159)
- 3M Sharpening File, Rect, Dia, Fine (7000082156)
- NORTON ABRASIVES Slip (61463687145)
- 3M Sharpening Files