Shop All Sharpening Files
3M
Sharpening File, Rect, Dia, Fine
Mfr # 60980014322
Zoro # G5854414
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Abrasive Material Diamond
- Grade Fine
- Length 1 1/2 in
- Grit M125
Product Information
- Brand 3M
- MFR # 60980014322
- Zoro # G5854414
- UPC # 051144808298
- Country of Origin United Kingdom
- Category Sharpening Files
Dimensions
Length | 1 1/2 in |
Height | 3/4 in |
Width | 1 1/2 in |
Overall Width | 1 7/16 in |
Overall Height | 3/4 in |
Overall Length | 1 1/2 in |
Details
Shape | Rectangle |
Item | Sharpening File |
Abrasive Material | Diamond |
Grade | Fine |
Grit | M125 |
Series | 6210J |
Color | Black |
File Shape | Square |
Description
Sharpening File, File Shape Square, Overall Length 1 1/2 in, Overall Width 1 7/16 in, Overall Height 3/4 in, Abrasive Material Diamond, Grit M125, Grade Fine, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 12, 7 in (07HDDGSX1)
- SCOTCH-BRITE Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon (7000120736)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 60 Grit (30561)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Medium, PK25 (7000046745)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082158)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082160)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082165)
- 3M Sharpening File, Rect, Dia, Fine, PK10 (7000082159)
- 3M Sharpening File, Rect, Dia, Fine (7000082164)
- 3M Sharpening File, Rect, Dia, Fine (7000082163)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med (61463686070)
- 3M Sharpening Files