Shop All Lanyards and Lifelines
3M
Self Retracting Lifeline, 50 ft, SS
Mfr # 3400135
Zoro # G609768964
Free Shipping & Returns
$3,116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Legs 1
- Anchoring Location Overhead Only
- Weight Capacity 310 lb
- Series Sealed-Blok
- Anchorage End Connection Type Carabiner
Product Information
- Brand 3M
- MFR # 3400135
- Zoro # G609768964
- UPC # 648250244043
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Number of Legs | 1 |
Anchoring Location | Overhead Only |
Weight Capacity | 310 lb |
Series | Sealed-Blok |
Item | Self Retracting Lifeline |
Anchorage End Connection Type | Carabiner |
Lifeline Material | Stainless Steel |
Sealed | Yes |
Rescue Method | Self |
ANSI SRL Type | SRL |
Harness End Connection | Swivel Snap Hook |
ANSI SRL Class (2021) | Class 1 |
Description
Self Retracting Lifeline, Sealed Yes, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Lifeline Length 50 ft, Lifeline Material Stainless Steel, Number of Legs 1, Weight Capacity 310 lb, Series Sealed-Blok, Rescue Method Self
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Flex Seal Series (S3435X)
- JUSTRITE 2 gal Green 24-Gauge Galvanized Steel (UI20SG)
- CURAD Nitrile Exam Gloves, OneSize, 100 PK, Blue (CUR4145R)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-198)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Orange (3500288)
- 3M Cable Vertical Safety System, 60 ft. (6119060)
- 3M DBI-SALA Nano-Lok 8' Arc Flash Self-Retracting Lifeline with Anchor Hook 3101575 (487S3101575)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100507)
- 3M Cable Vertical Safety System, 20 ft.. (6118020)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100562)
- FALLTECH Self-Retracting Lifeline, 60 ft L, 1Leg (721560LE)
- 3M Fall Protection