Shop All Lanyards and Lifelines
3M
Self-Retracting Lifeline, 420 lb Weight Capacity, Orange
Mfr # 3500288
Zoro # G710457542
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Nano-Lok Edge
- Number of Legs 1
- Length 8 ft.
- Color Orange
- Weight Capacity 420 lb
Product Information
- Brand 3M
- MFR # 3500288
- Zoro # G710457542
- UPC # 00648250243565
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 8 ft. |
Details
Series | Nano-Lok Edge |
Number of Legs | 1 |
Color | Orange |
Item | Self-Retracting Lifeline |
Weight Capacity | 420 lb |
SRL Housing Material | Nylon Thermoplastic |
Anchoring Location | Overhead Only |
ANSI Standards Met | ANSI Z359.14-2021 |
Harness End Connection Material | Steel |
ANSI SRL Type | SRL |
ANSI SRL Class (2021) | Class 2 |
Lifeline Material | Steel |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
RFID Equipped | Yes |
Weight Capacity - Leading Edge Application | 420 lb |
Harness End Connection | Quick-Connect |
Anchorage End Connection Type | Snap Hook |
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Nano-Lok Edge, ANSI Standards Met ANSI Z359.14-2021, Color Orange, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Extra Large, 2PK (7803059)
- FALLTECH 4ft SAL SINGLE LEG, VIEWPACK WITH SNAP (8254)
- SAFETY TECHNOLOGY INTERNATIONAL Key, For Stopper II Series, 1-5/8" Sz, PK2 (KIT-H19030)
- TIMBERLAND PRO Size 9.5 Men's 6 in Work Boot Steel Work Boot, Brown (TB0A29H7214)
- 3M Cable Vertical Safety System, 20 ft. (6119020)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100562)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100506)
- 3M Self Retracting Lifeline, 50 ft, SS (3590039)
- 3M Cable Vertical Safety System, 100 ft. (6118100)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100514)
- WERNER Decoil Tie-Back Single Leg Laynard 6ft (C311101)
- 3M Fall Protection