Shop All Lanyards and Lifelines
3M
Self-Retracting Lifeline, 420 lb Weight Capacity, Black
Mfr # 3100562
Zoro # G010457525
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Nano-Lok
- Anchoring Location Overhead Only
- Weight Capacity 420 lb
- SRL Housing Material Nylon Thermoplastic
- Color Black
Product Information
- Brand 3M
- MFR # 3100562
- Zoro # G010457525
- UPC # 00648250242636
- Country of Origin United States
- Category Lanyards and Lifelines
Details
Series | Nano-Lok |
Anchoring Location | Overhead Only |
Weight Capacity | 420 lb |
SRL Housing Material | Nylon Thermoplastic |
Color | Black |
Number of Legs | 2 |
Item | Self-Retracting Lifeline |
ANSI SRL Class (2021) | Class 1 |
Anchorage End Connection Material | Steel |
Anchorage End Connection Type | Snap Hook |
Harness End Connection Material | Steel |
ANSI Standards Met | ANSI Z359.14-2021 |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
ANSI SRL Type | SRL |
Harness End Connection | Carabiner |
Lifeline Material | Synthetic Fiber |
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Synthetic Fiber, Number of Legs 2, Weight Capacity 420 lb, Series Nano-Lok, ANSI Standards Met ANSI Z359.14-2021, Color Black, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Beanie Cap, Fluorescent Green, Universal (SA2831)
- NMC Danger Do Not Operate Maintenance Department Tag_, Pk25 (RPT2G)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, 12PK (N9696L)
- NMC Danger Explosive Gas No Smoking Sign, D519AB (D519AB)
- 3M Self-Retracting Lifeline, 5 ft, 310 lb Weight Capacity (DL-REW-5)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100514)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Orange (3500288)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100512)
- 3M Self Retracting Lifeline, 50 ft, SS (3400150)
- 3M Self-Retracting Lifeline, 30 ft, Blue (3503874)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB1)
- 3M Lanyards and Lifelines