Shop All Lanyards and Lifelines
3M
Self-Retracting Lifeline, 310 lb Weight Capacity, Red
Mfr # 3100512
Zoro # G710457436
original price:
$459.99
17% off
new price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Anchoring Location Overhead Only
- Weight Capacity 310 lb
- Length 6 ft.
- Series Protecta
Product Information
- Brand 3M
- MFR # 3100512
- Zoro # G710457436
- UPC # 00648250241738
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 ft. |
Details
Color | Red |
Anchoring Location | Overhead Only |
Weight Capacity | 310 lb |
Series | Protecta |
Number of Legs | 2 |
Item | Self-Retracting Lifeline |
SRL Housing Material | Nylon Thermoplastic |
Rescue Method | Assisted |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Anchorage End Connection Type | Carabiner |
Harness End Connection Material | Steel |
Harness End Connection | Rebar Hook |
Lifeline Material | Synthetic Fiber |
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, Anchorage End Connection Type Carabiner, Harness End Connection Rebar Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Synthetic Fiber, Number of Legs 2, Weight Capacity 310 lb, Series Protecta, Color Red, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Rescue Method Assisted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, 3XL, Standards: ANSI 107 Class 2 (61877)
- STI Fire Barrier Pillow, 9 In. L, 6 In. W (SSB36)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 3XL (J140-BLK 3XL REG)
- SHOWA Showa Atlas 305 Rubber-Coated Gloves (305L-09)
- 3M Cable Vertical Safety System, 60 ft. (6119060)
- 3M Cable Vertical Safety System, 20 ft.. (6118020)
- 3M Self Retracting Lifeline, 50 ft, SS (3400150)
- 3M Synthetic Horizontal Lifeline System (2200410)
- 3M Protecta Rebel 20' Galvanized Steel Leading Edge Self-Retracting Lifeline 3590540 (487S3590540)
- 3M Self Retracting Lifeline, 50 ft, Steel (3590038)
- SUPER ANCHOR SAFETY 24" Web Lanyard w/Snaphook & No. 4015-M Integral Adjuster (6007M-24)
- 3M Fall Protection