Shop All Lanyards and Lifelines
3M
Self-Retracting Lifeline, 20 ft, Blue
Mfr # 3503872
Zoro # G407194569
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Number of Legs 1
- Anchorage End Connection Carabiner
- Weight Capacity 420 lb
- Series Smart Lock
Product Information
- Brand 3M
- MFR # 3503872
- Zoro # G407194569
- UPC # 00648250239391
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 20 ft |
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Smart Lock, ANSI Standards Met ANSI Z359.14-2021, Color Blue, Rescue Method Self
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Showa Atlas 12" PVC-Coated Gloves with Cut-Resistant Lining (KV660M-08)
- OCCUNOMIX T-Shirt, Mens, 3XL, Yellow (LUX-SSETP2B-Y3X)
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2 in Thick (474S0035BL)
- ARIAT Flame-Resistant Shirt, Tan, L (10031015)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100507)
- 3M Self Retracting Lifeline, 50 ft, Steel (3590038)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100513)
- 3M Protecta Rebel 20' Galvanized Steel Leading Edge Self-Retracting Lifeline 3590540 (487S3590540)
- 3M Self-Retracting Lifeline, 50 ft, Blue (3503878)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590036)
- SAFE KEEPER 6ft Shock Absorbing Twin Leg Lanyard (FAP30198(6)/6-SK)
- 3M Lanyards and Lifelines