Shop All Hard Hats
3M
SecureFit Safety Helmet, Front Brim, Type 1, Class C, Reflective, Vented, Ractchet (6-point), Green
Mfr # X5004VX-ANSI
Zoro # G3793388
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material ABS
- Fits Hat Size One Size Fits Most
- Series X5000
- Suspension Adjustment Type Ratchet
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Vented, Reflective Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | ABS |
Series | X5000 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Color | Green |
Head Protection Venting | Yes |
Standards | ANSI Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C |
ANSI Impact Type | 1 |
Head Protection Graphics | No Graphics |
Graphics | None |
Includes | Replaceable Brow Pad, Uvicator |
ANSI Classification | Type 1, Class C |
Accessory Slots | Yes |
ANSI Electrical Class | C |
Application | Any Commercial Trade That Works At Height, Construction, Manufacturing, Oil, Gas and Wind Utilities, Forestry, Telecommunication |
Accessory Mounting Options | Side-Slots |
High-Visibility | No |
Features | Pressure Diffusion Technology, Vented, Reflective, Replaceable Brow Pad, UV Indicator |
Head Protection Brand | 3M |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, High-Visibility No, Standards ANSI Z89.1, Series SecureFit(TM) X5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Avatar, HydroShield Anti-Fog Coating, Standard, Blue/Black Half-Frame, Clear Lens (S2870HS)
- SATA Leather Welding Gloves, 1 Pair, Large (STFS0105)
- BRADY Tag Center, Unfilled, 15-3/4 In. H (TC8)
- MSA SAFETY Adapter, G1 APR, Twin (10199720)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Reflective, Vented, Ractchet (6-point), Yellow (X5002VX-ANSI)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Reflective, Vented, Ractchet (6-point), Red (X5005VX-ANSI)
- 3M SecureFit Safety Helmet, Type 1, Class C, Reflective, Vented, Ractchet (6-point), Hi-Viz Green (X5014VX-ANSI)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (X5001-ANSI)
- 3M H-801R White 4-Point Ratchet Suspension Full Brim Hard Hat (399H801R)
- 3M CAP STYLE HRD HAT YELLOW (CHH-R-Y6-SL)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Black (475235)
- 3M Head Protection