Shop All Secondary Labels
3M
Secondary Label, Black, Green/White, PK12
Mfr # 340415
Zoro # G0385646
product price: $5.69
/pk 12, $0.47/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 3M Non-Acid Disinfectant Bathroom Cleaner 15
- Material High Gloss Paper
- Width 8 1/2 in
- Height 11 in
- Legend/Background Color Multicolor
Product Information
- Brand 3M
- MFR # 340415
- Zoro # G0385646
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 8 1/2 in |
Height | 11 in |
Details
Item | Secondary Bottle Label |
Legend | 3M Non-Acid Disinfectant Bathroom Cleaner 15 |
Material | High Gloss Paper |
Legend/Background Color | Multicolor |
Description
Secondary Bottle Label, Height 11 in, Material High Gloss Paper, Width 8 1/2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Insulated Winter Boots, Brown/Black, Size 11, PR (5699)
- ELECTROMARK Accepted Tag, 3 x 5-1/2 In, Grn/Wht, PK25 (Y602517)
- MSA SAFETY Automated Test System, 100-240VAC (10128630)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-727-5PK (HWL-535-727-5PK)
- 3M Secondary Label, PK12 (340418)
- 3M Secondary Label, Black, Blue/White, PK12 (340401)
- 3M Secondary Label, Multicolor, PK12 (340427)
- 3M Secondary Label, Multicolor, PK12 (340428)
- 3M Secondary Label, PK12 (340452)
- TOLCO Secondary Label, Black, Green/White, PK12 (340423)
- TOLCO Secondary Label, PK12 (340425)
- 3M Secondary Labels