Shop All Automotive Sealers
3M
Seam Sealer, Heavy Bodied
Mfr # 08308
Zoro # G0556044
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Time (Minutes) 10 min
- Container Size (ml) 200 mL
- Type 2 Part Epoxy
- Includes (2) Nozzles
- Standards 29 CFR 1910.1200, ANSI, OSHA
Product Information
- Brand 3M
- MFR # 08308
- Zoro # G0556044
- UPC # 00051131168084
- Country of Origin United States
- Category Automotive Sealers
Dimensions
Container Size (ml) | 200 mL |
Container Size | 6.76 fl oz |
Details
Work Time (Minutes) | 10 min |
Type | 2 Part Epoxy |
Item | Seam Sealer |
Includes | (2) Nozzles |
Standards | 29 CFR 1910.1200, ANSI, OSHA |
Cure Time (Minutes) | 30 min |
Case Quantity | 6 |
Product Type | Seam Sealer |
Number of Components | Two-Part System |
Working Time | 6 min |
Color | Black |
Full Cure Time | 30 min |
Base Type | Epoxy |
Compatible Surface Material | Metal |
Flash Point | 239 Degrees F |
VOC Content Weight | 20 g/L |
Container Type | Dual-Cartridge |
Description
Seam Sealer, Product Type Seam Sealer, Base Type Epoxy, Color Black, Compatible Surface Material Metal, Working Time 6 min, Full Cure Time 30 min, Container Size 6.76 fl oz, Container Type Dual-Cartridge, Includes (2) Nozzles, Number of Components Two-Part System, Standards 29 CFR 1910.1200, ANSI, OSHA, Flash Point 239 Degrees F, VOC Content Weight 20 g/L
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Wht Nyln Moulding Clips 11mm Hole 10mm Stem PK15 (10769PK)
- LUCAS OIL HYDRAULIC FLUID GAL (10017)
- NORCO PROFESSIONAL LIFTING 15 Ton Portable Air Lift Jack (82992)
- BALDWIN FILTERS Air Filter, 3-15/16 x 1-25/32 in. (PA4824)
- 3M Urethane, Seam Sealer, 310 mL, PK6 (08364)
- 3M Round Ribbon, Sealer, 1/4" x 15ft., PK12 (08610)
- 3M Seam Sealer, Self Leveling (08307)
- 3M Flexible Foam, NVH (08463)
- 3M Round Ribbon, Sealer, 3/8"x 15ft., PK12 (08612)
- 3M Fast N Firm Seam Sealer, 1/10 gal. Cart (MMM8505)
- NESCO Clear 8" x 12" Sealer Bags, Pack/50 (VS-05B)
- 3M Automotive Sealants & Stop-Leaks