Shop All Film Tape
3M
Sealing Tape, Ionomer, White, 25mm x 5Yd
Mfr # 4412N
Zoro # G4288322
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Ionomer Film
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Acrylic
Product Information
Dimensions
Tape Width | 25 mm |
Tape Length | 5 yd |
Tape Core Diameter | 3 in |
Length | 5 yd. |
Width | 25mm |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 1 in |
Metric Tape Length | 4.6 m |
Metric Tape Width | 25.4 mm |
Description
Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 4412N, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Tape Thickness 80 mil, Tape Backing Material Ionomer Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 200 Degrees F, Series 4412N, Tape Type Sealing Cloth & Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS 1 Pt Natural Famowood Water-Based Latex Wood Filler (40022126)
- FROST KING FOAM TAPE 1""X1/4""X17' (L343)
- IRION-AMERICA Caulk Gun, 20 oz, Sausage Pack, Aluminum, 14:1 (901052)
- IDL PACKAGING 2inx 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 6PK (6x-44576)
- 3M Sealing Tape, Ionomer, White, 75mm x 5Yd (4412N)
- 3M Sealing Tape, Ionomer, White, 50mm x 5Yd (4412N)
- 3M Sealing Tape, Ionomer, White, 60mm x 5Yd (4412N)
- 3M Film Tape, Extruded PTFE, Brown, 6In x 5 Yd (5498)
- 3M Marking Tape, Roll, 1In W, Black/Yellow (5702)
- 3M UV Protective Tape, BLUE, 6" x 200 ft. (PT2UV26B)
- INTERTAPE Pe7 Red 48Mmx55M Plan, Pk24 (PE74855RP)
- 3M Film Tape