Shop All Caulks & Sealants
3M
Sealant, 600 mL, SausaPack, Black, Silane Modified Polymer Base
Mfr # 760 UV
Zoro # G5415672
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Sausage Pack
- Sealant Base Silane Modified Polymer
- Application Bonding, Bonds Floors, Caulking, Construction, Etc, Exterior/Interior Panels, General Industrial, Marine, Roofs for Trucks, Sealing, Specialty Vehicle, Trailers, Trains, Transportation, Vans, Waterproofing and Damping
- Series 760 UV
Product Information
- Brand 3M
- MFR # 760 UV
- Zoro # G5415672
- UPC # 00048011628189
- Country of Origin France
- Category Caulks & Sealants
Dimensions
Size | 600 mL |
Container Size | 20 oz |
Description
Polymer Adhesive Sealant, Color Black, Application Multipurpose, Container Size 20 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 100 Percent, Full Cure Time 1 day, Maximum Performance Temperature 212 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 30 min, For Use On Surface Material Fiberglass, Metal, Plastic, Wood, VOC Content Weight 13 g/L
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Pipe Thread Sealant 16 fl oz, Brush-Top Can, Green Stuff, Green, Paste (400-104)
- THRIFCO PLUMBING #23631 4-OZ Tube T Plus 2 Pipe Thread Sealant with PTFE, 1/4 P (6311996)
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 250 mL Bottle (54825)
- DUPONT Film Tape, Polyimide, Amber, 1 In. x 50 Ft. (Kapton HN)
- 3M Sealant, 600 mL, SausaPack, White, Silane Modified Polymer Base (760 UV)
- 3M Sealant, 600 mL, SausaPack, Gray, Silane Modified Polymer Base (760 UV)
- 3M Polyurethane Adhesive Sealant, Black, Polyurethane Base, 12 PK (550FC)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (550)
- 3M Sealant, 290 mL, Cartridge, White, Silane Modified Polymer Base (740 UV)
- 3M Marine Sealant, 10 oz, Cartridge, Mahogany, Polyurethane Base (06502)
- USA INDUSTRIALS Sikasil WS-295 Black Medium Modulus Neutral Cure Weatherseal Silicone Sealant 295ml Cartridge (SIKA-412132)
- 3M Caulks & Sealants