Shop All Caulks & Sealants
3M
Sealant, 400 mL, SausaPack, White, Polyurethane Base, 12 PK
Mfr # 540
Zoro # G6019167
original price:
$124.99
4% off
new price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Sausage Pack
- Sealant Base Polyurethane
- Application Creates Permanently Elastic Seals and Bonds in a Wide Variety Of Service Environments Including Vertical and Horizontal Panel Bonding and Joint Sealing
- Series 540
Product Information
- Brand 3M
- MFR # 540
- Zoro # G6019167
- UPC # 00068060471963
- Country of Origin France
- Category Caulks & Sealants
Dimensions
Size | 400 mL |
Container Size | 14 oz |
Description
Polyurethane Sealant, Color White, Application Multipurpose, Container Size 14 oz, Container Type Sausage Pack, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 600 Percent, Full Cure Time 1 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 90 min
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER GLUE Silicone Repair Tape, Red, 120 in. (15406-12)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Salmon (5FVF9)
- VULKEM Vulkem 116 Sealant- 10.1oz Tube- Natural Clay (SL-TC-VLKM116-10-N/C)
- DEVCON 5 Minute High Strength Epoxy Gel 0.84 oz (21045)
- 3M Sealant, 600 mL, SausaPack, Black, Polyurethane Base (540)
- 3M Sealant, 400 mL, SausaPack, Gray, Polyurethane Base, 12 PK (540)
- 3M Sealant, 600 mL, SausaPack, White, Polyurethane Base (540)
- 3M Sealant, 10.5 oz, Cartridge, Black, Polyurethane Base (550FC)
- 3M Sealant, 600 mL, SausaPack, Gray, Polyurethane Base, 12 PK (540)
- 3M UV-Resistant Fast Cure 4000 UV Gasket Sealant, 10 oz, White, Temp Range -40 to 190 Degrees F (06580)
- MASTERSEAL NP1 10.1 Oz. Polyurethane Sealant, Limestone (NP1LMSTN12)
- 3M Caulks & Sealants