Shop All Caulks & Sealants
3M
Sealant, 10.5 oz, Cartridge, Black, Polyurethane Base, 12 PK
Mfr # 540
Zoro # G7542552
product price: $123.99
/pk 12, $10.33/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Polyurethane
- Application Creates Permanently Elastic Seals and Bonds in a Wide Variety Of Service Environments Including Vertical and Horizontal Panel Bonding and Joint Sealing
- Series 540
Product Information
- Brand 3M
- MFR # 540
- Zoro # G7542552
- UPC # 00021200415951
- Country of Origin France
- Category Caulks & Sealants
Dimensions
Size | 10.5 oz |
Container Size | 10 oz |
Description
Polyurethane Sealant, Color Black, Application Multipurpose, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Ultraviolet Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 600 Percent, Full Cure Time 1 day, Maximum Performance Temperature 194 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 90 min
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Duct Tape, 7 mil, Silver, PK24 (PC 007)
- INTERTAPE Tape Duct Olive 1.88Inx60Yd (20C-OD2)
- 3M 3M 4905 VHB Tape 6" x 1yd, Clear, 20 mil (4905)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 1/2 in. W (.50053105.5)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (540)
- 3M Sealant, 10.5 oz, Cartridge, Gray, Polyurethane Base, 12 PK (540)
- 3M Sealant, 305 mL, Cartridge, Clear, Silane Modified Polymer Base (730 UV)
- 3M Sealant, 400 mL, SausaPack, Gray, Polyurethane Base, 12 PK (540)
- 3M Sealant, 600 mL, SausaPack, Black, Polyurethane Base (540)
- 3M Sealant, 600 mL, SausaPack, White, Calcium Carbonate, Polyether, Diisodecyl Pthalate Base (4000 UV)
- RED DEVIL 0.5gal Duct Sealant (0841DS)
- 3M Caulks & Sealants