Shop All Sponges and Scouring Pads
3M
Scouring Pad, 6"L, 9"W, Nylon, Wh, PK60
Mfr # 00048011074450
Zoro # G2413232
original price:
$150.31
34% off
new price: $97.85
/pk 60, $1.63/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Material Fiber
- Color White
- Chemical Resistant Yes
Product Information
- Brand 3M
- MFR # 00048011074450
- Zoro # G2413232
- UPC # 50048011074455
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 9 in |
Width | 6 in |
Overall Height | 1/4 in |
Overall Length | 9 in |
Overall Width | 6 in |
Details
Item | Scouring Pad |
Material | Fiber |
Color | White |
Chemical Resistant | Yes |
Mildew Resistant | No |
Used On | General Purpose |
Application | Ceramic, Chrome, Copper, Porcelain, Stainless Steel |
Abrasive | None |
Thickness | 1/4 in |
Series | Scotch-Brite |
Standards | HACCP |
Product Type | Scouring Pad |
Abrasive Style | Fiber |
Antimicrobial | No |
Includes Handle | No |
Resistance Properties | Chemical Resistant |
Pad Color | White |
Description
Scouring Pad, Material Fiber, Product Type Scouring Pad, Overall Length 9 in, Overall Width 6 in, Overall Height 1/4 in, Thickness 1/4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color White, Series Scotch-Brite, Standards HACCP, Abrasive Style Fiber, Application Ceramic, Chrome, Copper, Porcelain, Stainless Steel, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DQB SCRUB BRUSH W/HANDLE 48"" (11932)
- BONA 1/2 in Flat Mop Pad, Hook-and-Loop Connection, Looped-End, Blue, Microfiber (AX0003053)
- LPS Scouring Pad, 8 7/8 in L, Blue, PK60 (59660)
- BOARDWALK 60 gal Trash Can Liners, 38 in x 58 in, Super Extra Heavy-Duty, 1.6 mil, Black, 100 PK (BWK 523)
- 3M Scotch-Brite Scouring Pad, 5-1/2" L, 3-9/10" W, PK20 (2000)
- 3M 3M Scotch-Brite„¢ Non-Scratch Multi-Purpose Scrub Sponge, Light Blue/Blue, 3 Sponges - MP38D (MP-3-8-D)
- 3M Sponge, Cellulose, 6 in L, 4 1/4 W, 1 5/8 in H, Antimicrobial, Yellow (C31)
- 3M Stripping Pad, 12", Black, PK 5 (MMM08374)
- 3M Scouring Pad, 5-1/8" L, 2-7/8" W, PK4 (4004CC)
- 3M 4.625 in. x 10 in. Brown Scrub-n-Strip Pad (08004)
- SCOTCH-BRITE Scotch Brite 4.5"x6" General Purpose Scouring Pad, PK40 (70071658911)
- 3M Sponges and Scouring Pads