Shop All Reusable Respirators
3M Scott
Scott AV-3000™, Sureseal™ Full Face Respirator, L
Mfr # 805773-83
Zoro # G3269716
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CBRN, NFPA, NIOSH
- Series AV-3000
- Includes Speaking Diaphragm
- Typical Application IDLH and Non-IDLH Environments
- Head Harness Material Kevlar(R)
Product Information
- Brand 3M Scott
- MFR # 805773-83
- Zoro # G3269716
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Standards | CBRN, NFPA, NIOSH |
Series | AV-3000 |
Includes | Speaking Diaphragm |
Typical Application | IDLH and Non-IDLH Environments |
Head Harness Material | Kevlar(R) |
Item | Full Face Respirator |
Facepiece Material | Polyisoprene |
Full Face Suspension Type | 5 pt with Mesh Headnet |
Configured For | Cartridges, PAPR, SCBA, Supplied Air System |
Respirator Connection Type | Bayonet |
Cartridges Included | No |
Number of Cartridges Included | 0 |
Includes Speaking Diaphragm | Yes |
Number of Suspension Points | 5 |
NIOSH Rating | Not Rated |
For Use With | Scott Air-Supplied and Air-Purifying Respirators |
Description
Full Face Respirator, AV-3000 Series, L, Cartridges Included No, Includes Speaking Diaphragm, Facepiece Material Polyisoprene, Respirator Connection Type Bayonet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44335)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM700GY)
- ERGODYNE Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Medium (16623)
- ANSELL Supreno, Nitrile Disposable Gloves, Nitrile, 3XL, Blue (MFX-SEC3753XL)
- 3M SCOTT Scott AV-3000™, Sureseal™ Full Face Respirator, M (805773-82)
- 3M SCOTT Full-Facepiece Respirator, Poly Headnet, S (805774-81)
- 3M SCOTT Full-Facepiece Respirator, Poly Headnet, L (805774-83)
- 3M SCOTT Face Piece, AV-3000 HT, Medium (201215-02)
- 3M SCOTT Full-Facepiece Respirator, Rubber, L (805775-83)
- 3M SCOTT Full-Facepiece Respirator, Rubber, S (805775-81)
- 3M Hlf Msk Resp 7503, L, Cart, AG, OV, P100, PK2 (3PB41-4JG12)
- 3M Scott Reusable Respirators