Shop All Reusable Respirators
This Product is Discontinued
3M Scott
Scott AV-2000™ Full Face Respirator, S (Discontinued)
Mfr # 804191-71
Zoro # G4749613
Free Shipping & Returns
This Product is Discontinued
Key Features
- Configured For Cartridges, PAPR, SCBA, Supplied Air System
- Typical Application IDLH and Non-IDLH Environments
- Standards ANSI Z87.1, NFPA, NIOSH
- Facepiece Material EPDM Rubber
- Mask Size S
Product Information
- Brand 3M Scott
- MFR # 804191-71
- Zoro # G4749613
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Configured For | Cartridges, PAPR, SCBA, Supplied Air System |
Typical Application | IDLH and Non-IDLH Environments |
Standards | ANSI Z87.1, NFPA, NIOSH |
Facepiece Material | EPDM Rubber |
Includes | Speaking Diaphragm |
Respirator Connection Type | Bayonet |
Item | Full Face Respirator |
Cartridges Included | No |
Head Harness Material | Kevlar(R) |
Full Face Suspension Type | 4 pt with Mesh Headnet |
Series | AV-2000 |
Includes Speaking Diaphragm | Yes |
Number of Suspension Points | 4 |
Number of Cartridges Included | 0 |
NIOSH Rating | Not Rated |
Description
Full Face Respirator, AV-2000 Series, S, Cartridges Included No, Includes Speaking Diaphragm, Facepiece Material EPDM Rubber, Respirator Connection Type Bayonet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.