Shop All SCBA Respirator Accessories
3M Scott
SCBA Cylinder, Gray, 4500 psi, Carbon Fiber
Mfr # 804722-01
Zoro # G4958667
product price: $2,097.99
/ea
Free Shipping & Returns
$2,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Material Carbon
- Weight Empty 10.1 lb
- Standards NIOSH Approved
- For Use With Scott Safety SCBA
- Color Gray
Product Information
- Brand 3M Scott
- MFR # 804722-01
- Zoro # G4958667
- Country of Origin United States
- Category SCBA Respirator Accessories
Dimensions
Diameter | 6 1/4 in |
Overall Height | 23 3/8 in |
Size | Universal |
Details
Cylinder Material | Carbon |
Item | SCBA Cylinder |
Weight Empty | 10.1 lb |
Standards | NIOSH Approved |
For Use With | Scott Safety SCBA |
Color | Gray |
System Type | SCBA System |
Cylinder Duration | 45 min |
Cylinder Color | Gray |
Cylinder Connection | Threaded |
Pre-Filled | Yes |
Life Expectancy | 15 yr |
Cylinder Pressure | 4,500 psi |
Material | Carbon Fiber |
Description
SCBA Cylinder, For Use With Scott Safety SCBA, Cylinder Duration 45 min, 4,500 psi Cylinder Pressure, 6 1/4 in Diameter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-5025-EG_18x24 (T1-5025-EG_18x24)
- PIONEER Multi Pocket Mesh Vest, Orange, 5XL (V1024850U-5XL)
- CROSSFIRE Polarized Safety Glasses, Blue Mirror POL Polycarbonate Lens, Scratch-Resistant (23226)
- PIONEER Surveyor Mesh Back Vest, Green, XL (V1010260U-XL)
- 3M SCOTT SCBA Backframe Assembly (APi454002000121)
- 3M SCOTT Industrial SCBA, Nylon Harness, 2216 psi (IND112013106101)
- 3M SCOTT SCBA Cylinder, 2216 psi, Carbon Fiber, Gray (804840-01)
- 3M SCOTT SCBA Cylinder, 4500 psi, Gray, Carbon Fiber (804721-01)
- 3M SCOTT Storage Case (804497-02)
- 3M SCOTT SCBA Cylinder, 4500 psi, Carbon Fiber, Gray (804723-01)
- ALLEGRO INDUSTRIES Hi-Viz Heavy Duty Single SCBA Wall Case, (4125)
- 3M Scott SCBA Respirator Accessories