Shop All SCBA Respirator Accessories
3M Scott
SCBA Backframe Assembly
Mfr # IND112003100101
Zoro # G3872322
product price: $1,815.99
/ea
Free Shipping & Returns
$1,815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headgear Included No
- System Type SCBA System
- Includes Harness, Regulators
- Standards NIOSH Approved
- Compatible with Brand Scott
Product Information
- Brand 3M Scott
- MFR # IND112003100101
- Zoro # G3872322
- Country of Origin United States
- Category SCBA Respirator Accessories
Details
Item | SCBA Backframe Assembly |
Headgear Included | No |
System Type | SCBA System |
Includes | Harness, Regulators |
Standards | NIOSH Approved |
Compatible with Brand | Scott |
Harness Material | Nylon |
Cylinder Pressure | 2,216 psi |
Backframe Material | Zinc-Plated Carbon Steel |
Compatible with Series | ISCBA |
Cylinder Duration | 30 min |
Description
SCBA Backframe Assembly, Includes Harness, Regulators, Compatible with Series ISCBA, Compatible with Brand Scott, Backframe Material Zinc-Plated Carbon Steel, Cylinder Pressure 2,216 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Red, 2"H (48JR31)
- MOLDEX Combination Cartridge/Filter, Bayonet, OV, AM, CL, FM, HC, HF, MA, SD, HS, P100, Magenta, Olive (7640)
- CAIMAN Hi-Vis Mechanics Gloves, L, Yellow/White, Mesh/Neoprene (2980-5)
- HARRIS INDUSTRIES Banding Tape, Yellow, 4 In. W (DA3)
- 3M SCOTT SCBA Cylinder, Gray, 4500 psi, Carbon Fiber (804722-01)
- 3M SCOTT Carry Case, For Use With SCBA (803278-01)
- 3M SCOTT Industrial SCBA, Nylon Harness, 2216 psi (IND112013106101)
- 3M SCOTT SCBA Cylinder, 4500 psi, Carbon Fiber, Gray (804723-01)
- 3M SCOTT SCBA Backframe Assembly (APi454002000121)
- 3M SCOTT SCBA Cylinder, 2216 psi, 30 min., Filled (200874-01)
- ZORO SELECT Replacement Clip, Black/Yellow (6ATK5)
- 3M Scott Masks & Respiratory Protection