Shop All Supplied Air Systems
This Product is Discontinued
3M Scott
RESP ARLN FF E-Z AV-2000 SCOTT (Discontinued)
Mfr # 804386-19
Zoro # G4828756
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size None
- For Use With Extended Duration Airlines Supply Source
- Includes E-Z Flo Modulair Regulator, Medium AV-2000 Full-Facepiece Respirator with Polyester Head Harness, Nylon Harness
- Pressure 120 psi
- Standards NIOSH Approved
Product Information
- Brand 3M Scott
- MFR # 804386-19
- Zoro # G4828756
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Size | None |
Headgear Size | M |
Details
Item | Pressure Demand Airline Respirator |
For Use With | Extended Duration Airlines Supply Source |
Includes | E-Z Flo Modulair Regulator, Medium AV-2000 Full-Facepiece Respirator with Polyester Head Harness, Nylon Harness |
Pressure | 120 psi |
Standards | NIOSH Approved |
Couplers | Hansen |
Escape Bottle Duration | None |
Cylinder Material | None |
Headgear Included | Medium AV-2000(R) Full-Facepiece Respirator |
Brand and Series | Scott E-Z Airline |
Includes Escape Bottle | No |
Application | General Purpose |
System Type | SAR System |
Headgear Material | EPDM Rubber, Polyester |
Number of Suspension Points | 4 |
Respirator Type | Type C |
Headgear Type | Full Facepiece |
Fittings | Hansen |
Air Source | Compressed Air Cylinder |
For IDLH | No |
Series | E-Z Airline |
Description
Pressure Demand Airline Respirator, Type C, Includes E-Z Flo Modulair Regulator, Medium AV-2000 Full-Facepiece Respirator with Polyester Head Harness, Nylon Harness, Full Facepiece, Headgear Size M, Scott E-Z Airline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.