Shop All Reusable Respirators
This Product is Discontinued
3M Scott
Full-Face Respirator, Poly Headnet, Universal Size (Discontinued)
Mfr # 804069-28
Zoro # G4823384
Free Shipping & Returns
This Product is Discontinued
Key Features
- Configured For Cartridges, PAPR, SCBA, Supplied Air System
- Standards NIOSH
- Facepiece Material EPDM Rubber
- Typical Application IDLH and Non-IDLH Environments
- Respirator Connection Type Bayonet
Product Information
- Brand 3M Scott
- MFR # 804069-28
- Zoro # G4823384
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | M/L |
Details
Configured For | Cartridges, PAPR, SCBA, Supplied Air System |
Standards | NIOSH |
Item | Full Face Respirator |
Facepiece Material | EPDM Rubber |
Typical Application | IDLH and Non-IDLH Environments |
Respirator Connection Type | Bayonet |
Cartridges Included | No |
Head Harness Material | Polyester |
Includes | Comfort Seal Faceseal |
Full Face Suspension Type | 4 pt with Mesh Headnet |
Series | AV-2000 |
Number of Suspension Points | 4 |
Number of Cartridges Included | 0 |
NIOSH Rating | Not Rated |
For Use With | Scott Air-Supplied and APR Products |
Description
Full Face Respirator, AV-2000 Series, M/L, Cartridges Included No, Includes Comfort Seal Faceseal, Facepiece Material EPDM Rubber, Respirator Connection Type Bayonet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.