Shop All Cartridges And Filters
This Product is Discontinued
3M Scott
Filter, Bayonet, P100, Magenta, 2 PK, NIOSH (Discontinued)
Mfr # 7422-FP1
Zoro # G4093704
This Product is Discontinued
Key Features
- For Use With Scott 742 Series, AV series full face, Promask 25 and Xcel(TM)
- Color Code Magenta
- Respirator Cartridge Type Air Purifying Respirator
- Respirator Connection Type Bayonet
- NIOSH Rating P100
Product Information
- Brand 3M Scott
- MFR # 7422-FP1
- Zoro # G4093704
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | Filter |
For Use With | Scott 742 Series, AV series full face, Promask 25 and Xcel(TM) |
Color Code | Magenta |
Respirator Cartridge Type | Air Purifying Respirator |
Respirator Connection Type | Bayonet |
NIOSH Rating | P100 |
Typical Application | Particulates |
Standards | NIOSH |
Series | 742 |
Description
Filter, NIOSH Rating P100, Magenta, Compatible with Brand and Series Scott AV Series, Scott AVIVA Series, Scott Promask 25 Series, Scott Weld-O-Vista Series, Scott XCEL Series, Respirator Cartridge Type Air Purifying Respirator, Respirator Connection Type Bayonet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.