Shop All Wire Disconnects
3M
Scotchlok Female Disconnect, Blue, 16-14AWG, PK100
Mfr # MVU14-250DFX
Zoro # G3364882
product price: $49.99
/pk 100, $0.50/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Insulation Type Vinyl
- Connection Type Crimp
- Wire Range 16 to 14 AWG
Product Information
- Brand 3M
- MFR # MVU14-250DFX
- Zoro # G3364882
- UPC # 00051128586716
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.87 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.08 in |
Tab Width | 0.25 in |
Maximum Wire Size | 14 AWG |
Barrel Inside Diameter | 0.08 in |
Minimum Wire Size | 16 AWG |
Description
Female Disconnect, Contact Material Copper, Insulation Color Blue, Insulation Coverage Partial Coverage, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Female Disconnect, Termination Style Crimp, Seam Style Butted, Standards CSA Certified, RoHS Compliant, UL Listed, Barrel Inside Diameter 0.08 in, Minimum Operating Temperature 221 Degrees F, Overall Length 0.87 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS SystemOne, Tile Furniture Feed Cover/Flange, Black Powder Paint Finish (S1SPFFTBL)
- TELEMECANIQUE SENSORS Rectngular Proximity Sensr, PNP, NO, Shlded (XS7D1A1PAM12)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRWHI)
- SQUARE D Enclosure Circuit Brkr 240V 200A Nema 3R (Q22200NRB)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVU14-187DFK)
- 3M Scotchlok Female Disconnect, Red, 22-18AWG, PK100 (MNU18-250DFIX)
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-187Q)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVI14-250DFK)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTV10-250Q)
- IDEAL St Lght Dscnnct, Brkwy, InLine, Fused, 1Pole (30-C1622)
- 3M Wire Disconnects