Shop All Wire Connectors
This Product is Discontinued
3M
Scotchlok Aluminum Connector 20008, up to 35 kV, 4/0 AWG, White (Discontinued)
Mfr # 80610033583
Zoro # G904253257
This Product is Discontinued
Key Features
- Color White
- Max. Voltage 35 kV
- Length 2-3/4 in
- Wire Range 4/0 AWG Stranded
- Material Aluminum
Product Information
- Brand 3M
- MFR # 80610033583
- Zoro # G904253257
- UPC # 54007133018
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 2-3/4 in |
Diameter | 0.88 in |
Details
Color | White |
Max. Voltage | 35 kV |
Wire Range | 4/0 AWG Stranded |
Material | Aluminum |
Standards | UL Listed |
For Use With | Aluminum or Copper Conductors |
Description
3M(TM) Scotchlok(TM) Aluminum Connector 20008, up to 35 kV, 4/0 AWG, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.