Shop All Wire Terminals
3M
Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #10 Stud PK100
Mfr # M18-10FBX
Zoro # G2484413
product price: $49.45
/pk 100, $0.49/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Red
- Standards CSA Certified, UL Listed
Product Information
- Brand 3M
- MFR # M18-10FBX
- Zoro # G2484413
- UPC # 10051128589493
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.65 in |
Tongue Width - Wire Connector | 0.3 in |
Minimum Wire Size | 22 AWG |
Barrel Length | 0.25 in |
Maximum Wire Size | 18 AWG |
Tongue Width | 0.3 in |
Barrel Inside Diameter | 0.070 in |
Dimension E | 0.50 in |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 18 AWG, Stud Size #10, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Length 0.25 in, Connection Material Copper, Connection Type Crimp, Insulation Type Non-Insulated, Minimum Wire Size 22 AWG, Overall Length 0.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37D0187EB)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37B0187B)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG612SST)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 100 ft. (2119)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #4 Stud PK1000 (MU14-4FB/SK)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (M14-6R/SK)
- 3M 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (MNG10-8FLX)
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN6-38RK)
- 3M 12-10 AWG Nylon Ring Terminal 5/16" Stud PK500 (MNG10-516R/SK)
- 3M Scotchlok 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (M10-10FX)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P6-10R-T)
- 3M Wire Connectors & Disconnects