Shop All Hot Melt Adhesives
3M Scotch-Weld
Low-Melt Glue Sticks, Clear, 5/8 in Dia, 8 in L, 165 PK
Mfr # GL3M3762Q
Zoro # G6253856
product price: $382.99
/pk 165, $2.32/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Length 8 in
- Color Clear
- Material Low-Melt Glue
Product Information
- Brand 3M Scotch-Weld
- MFR # GL3M3762Q
- Zoro # G6253856
- UPC # 50021200491257
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 5/8 in |
Length | 8 in |
Details
Item | Low-Melt Glue Sticks |
Color | Clear |
Material | Low-Melt Glue |
Description
Low-Melt Glue Sticks,3762LMQ,8 In.,PK165, Package Quantity 165
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAM-BUEHNEN Purge Cleaner, Ethylene Vinyl Acetate, Run Temperature Up To 375 Degrees F (U7588)
- DOW Multi-Purpose Sealant, 3 oz, Tube, Black, Silicone Base (2112531)
- LOCTITE Wicking Threadlocker, LOCTITE 290, Green, Medium Strength, Liquid, 10 mL Bottle (233731)
- BLUE MAGIC 2 oz. White Plastic Epoxy Putty (16502TRI)
- 3M SCOTCH-WELD Glue Dots, Clear, 5/8 in Dia, 8 in L, 165 PK (GL3M3792Q)
- 3M SCOTCH-WELD Epoxy Adhesive, Gray, 5/8 in Dia, 8 in L, 165 PK (GL3M3792)
- 3M SCOTCH-WELD Hot-Melt Glue Sticks, Clear, 5/8 in Dia, 8 in L, 165 PK (GL3M3762)
- SUREBONDER Hot Melt Adhesive, Tan, 5/8 in Dia, 10 in L, 25 sec Begins to Harden, 265 PK (Q-735-25P)
- FPC Wood Stik, High Temperature Glue Stick, 12 Pack (WS-12)
- 3M Glue Kit, Tan, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 165 PK (3731)
- 3M Activator, Light Brown, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 154 PK (3762)
- 3M Scotch-Weld Hot Melt Adhesives