Shop All Hot Melt Adhesives
3M Scotch-Weld
Hot-Melt Glue Sticks, Clear, 5/8 in Dia, 8 in L, 165 PK
Mfr # GL3M3762
Zoro # G5507050
product price: $367.99
/pk 165, $2.23/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Length 8 in
- Color Clear
- Material Hot-Melt Glue
Product Information
- Brand 3M Scotch-Weld
- MFR # GL3M3762
- Zoro # G5507050
- UPC # 00021200652615
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 5/8 in |
Length | 8 in |
Details
Item | Hot-Melt Glue Sticks |
Color | Clear |
Material | Hot-Melt Glue |
Description
Hot-Melt Glue Sticks,3762,8 In.,PK165, Package Quantity 165
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS Black, 0.18 oz, Aerosol Can (KG-48348MR)
- INTERTAPE POLYMER GROUP 3/4X22 Tape Rubber (5517)
- LINK HANDLES Kits Epoxy For F/G Handles (64112)
- H&C Concrete Floor Sealer, 5 gal, Oil Base (50.100305-20)
- 3M SCOTCH-WELD Epoxy Adhesive, Gray, 5/8 in Dia, 8 in L, 165 PK (GL3M3792)
- 3M SCOTCH-WELD Glue Dots, Clear, 5/8 in Dia, 8 in L, 165 PK (GL3M3792Q)
- 3M Caulk Remover, Clear, 5/8 in Dia, 2 in L, 40 sec Begins to Harden, 484 PK (3792)
- GORILLA GLUE 8 in. Mini Hot Glue Sticks (GO570029)
- SUREBONDER Glue Stick, Black, 420 PK (C-725)
- MYXOHOME Clear Extra-Long Glue sticks PLUS Hot Glue Gun (0.3 in x 7" long), 12PK (XOH-CON-GLU-HOT-9031x12)
- SUREBONDER Glue Pellet, Skillet Hot Melt, 25 lb. (B-2025)
- 3M Scotch-Weld Hot Melt Adhesives