Shop All Electrical Tapes
3M
Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Red
Mfr # 10810-DL-2W
Zoro # G5226442
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Tape Tensile Strength 18 lb/in
- Width 0.75"
- Length 66 ft
- Thickness 7 mil
Product Information
- Brand 3M
- MFR # 10810-DL-2W
- Zoro # G5226442
- UPC # 638060079904
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 0.75" |
Length | 66 ft |
Tape Core Diameter | 3" |
Details
Material | Vinyl |
Tape Tensile Strength | 18 lb/in |
Color | Red |
Thickness | 7 mil |
Description
3MTM Scotch 35 Vinyl Electrical Color Coding Tape, 3" Core, 0.75" x 66 ft, Red
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Sealant Polymer Int Ext 10.1Oz (80800)
- SIKAFLEX Sikaflex 1a Polyurethane Sealant- 20oz Sausage- Capitol Tan (SL-SK-SF1A-20-C/T)
- KRAKENBOND Krakenbond Kitchen & Bath, %100 Silicone, Waterproof Anti Shrink, Shower, Sink, 10.1 oz, Clear (KR918NSCLRNSS)
- GARDNER BENDER Electrical Tape, 3/4 in. x 66 Ft, Heavy (GTP-3366)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Orng (500-10869)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Blue (10836-DL-10)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Grn (10851-DL-10)
- 3M Electrical Tape, 2.2 mil, 1" x 216 ft., PK9 (40PR 1X72)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Purple (165PR4A)
- 3M Electrical Tape, White, 0.625"x5 yd. (361)
- DUCK BRAND Electrical Tape, 0.75 in.x 66 yd., Black (551117)
- 3M Electrical Tapes