Shop All Packing Tape Dispensers
3M
Scotch Tape, 3/4inx1296in
Mfr # 600-6PK
Zoro # G2485519
product price: $18.49
/ea
Sold in multiples of 24 for $443.76
$443.76
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Width 3/4 in
- Core Diameter 1"
- Thickness 2.3 mil
- Material Cellulose Acetate
Product Information
- Brand 3M
- MFR # 600-6PK
- Zoro # G2485519
- UPC # 00051131967847
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Width | 3/4 in |
Core Diameter | 1" |
Length | 1,296 in |
Details
Item | Office Tape |
Color | Transparent |
Thickness | 2.3 mil |
Material | Cellulose Acetate |
Adhesion Strength | 28 oz./in. |
Shape | Continuous Roll |
Features | Excellent Handling; High Clarity and Long Aging |
Tensile Strength | 28 lb./in. |
Description
Office Tape, Cellulose Acetate, Color Transparent, Length 1,296 in, Width 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Dry Erase Marker, Chisel Tip Red PK12 (UNV43652)
- SHOCKWATCH SpotSee„¢ ShockWatch® 2 Serialized Framed Impact Indicators, 50G Range, Red, 50/Box (50000K)
- ASP Type 2 Safety Containers W/Accuflow Manifold, 11 3/4" X 17" 5 Gallon (4506)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Orange (7170908883)
- 3M Handheld Tape Dispenser, 1 In. (HB901)
- 3M Transfer Tape Dispenser, Blue, 1-1/2 in. W (700)
- 3M Pull/Cut Tape Dispenser (M75)
- 3M Anti-Slip Tape, 24 in W, Black (610)
- 3M Handheld Packaging Tape Applicator, 2 In., Clam Shell, Gray (H128)
- 3M 3M„¢ Pressure Sensitive Handheld Tape Dispenser, 2"W (7000148741)
- START INTERNATIONAL Auto Feed and Cut Tape Dispenser (ZCM1000)
- 3M Packing Tape & Dispensers