Shop All Packing Tapes
3M
Scotch Heavy Duty Dispenser, 2in
Mfr # C22
Zoro # G2485659
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 2"
- For Use With All Types of Tapes up to 1" in width
- Features Durable High-Impact Construction; Weighted, Non-Slip Base Remains in Place Allowing One-Handed Pull-And-Tear Dispensing; Two Independent Spinning 3-Inch Cores
- Construction Plastic
- Material Plastic
Product Information
- Brand 3M
- MFR # C22
- Zoro # G2485659
- UPC # 00021200112065
- Country of Origin United States
- Category Packing Tapes
Dimensions
Max. Tape Width | 2" |
Details
Item | Office Tape Dispenser |
For Use With | All Types of Tapes up to 1" in width |
Features | Durable High-Impact Construction; Weighted, Non-Slip Base Remains in Place Allowing One-Handed Pull-And-Tear Dispensing; Two Independent Spinning 3-Inch Cores |
Construction | Plastic |
Material | Plastic |
Color | Tan |
Description
Office Tape Dispenser, For Use With All Types of Tapes up to 1 In. in width, Max. Tape Width 2 In., Color Tan, Construction Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Lumber Crayon, Large Tip, Red Color Family, Clay, 12 PK (80382)
- OXFORD HDPlasticEnvelopes, 4x6, PK50 (65006)
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P039)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-MD T/A YELLOW100)
- 3M Double Sided Tape, 3/4 x 1296 in., PK2 (665-2P34-36)
- 3M 3M„¢ VentureTape Duct Joint Sealing Mastik Tape, 3 IN x 100 FT, 1580 UL181B-FX (7100043954)
- 3M Scotch Definite Length Dispenser, 1in W. (M96)
- 3M Box Sealing Tape, Clear, 48mm W, PK6 (371)
- 3M 3M™ 40PR Anti-Static Printed Tape, 2.2 Mil, 1/2" x 72 yds., Printed, 1/Case (T96340PR1PK)
- 3M 3M™ 476XL Double Sided Extended Liner Tape, 6.0 Mil, 1/2" x 360 yds., Clear, 12/Case (T963476)
- TAPECASE Bag Sealing Tape, UPVC, Clear, 3/8In x 72Yd (TC414)
- 3M Packing Tape & Dispensers