Shop All Quick Change Discs
3M
Scotch Brite Surface Conditioning Discs Coarse Brown, 4"
Mfr # MMM7450
Zoro # G3356073
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Grade Coarse
Product Information
- Brand 3M
- MFR # MMM7450
- Zoro # G3356073
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Details
Item | Surface Conditioning Disc |
Grade | Coarse |
Description
Scotch Brite Surface Conditioning Discs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, A60-OBNA2, 1-1/2"x.035"x1/16" (66243427764)
- NORTON ABRASIVES CutOff Wheel, Blue Fire, 12"x1/8"x1" (66252843249)
- GORDON BRUSH 1" Natural Bristle and Wood Handle Chip Brush (TA610)
- WEILER 4-1/2" High Density Flap Disc, Flat (TY27), 40Z, 5/8"-11 UNC (31390)
- 3M ROLOC DISC 40 GRIT 2" 25/CARTON (3M36525)
- 3M Blending Disc, 3", 1000Grit, PK60 (02091)
- 3M Quick Change Disc, AlO, 2in, 24G, TR, PK50 (7000028183)
- 3M Quick Change Disc, Coated Abrasive, PK200 (7000000555)
- 3M Roloc Disc Pad TP 77723, Med 1 in 1/4-20 (77723)
- 3M Diamond Polishing PSA Cloth Disc 656WY, 6 (656WY)
- MERIT Quick Change Disc, AlO, 3in, 50G, TS, PK50 (69957399652)
- 3M Quick Change Discs